Shop All Scaffolding Accessories
Qual-Craft
Roof Bracket, Adjustable, Steel, For Variable Pitched Roofs
Mfr # 2500
Zoro # G508331801
product price: $20.99
/ea
Sold in multiples of 10 for $209.90
$209.90
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
- Brand Qual-Craft
- MFR # 2500
- Zoro # G508331801
- UPC # 12643025005
- Country of Origin United States
- Category Scaffolding Accessories
Description
The adjustable roofing bracket attaches to the our pump jack system to offer a sturdy, flat surface to stand on while roofing or working at heights The bracket features a durable allsteel construction with an adjustable 6 in or 10 in platform This product is designed to be used with 2 in x 6 in or 10 in planks, the bracket allows for easy installation and removal without damaging shingles Already compliant with OSHA regulations, it is recommended to use at least on bracket per every 8 ft of spacing
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
- ZORO SELECT Standard Plate Caster, Swivel, 120 lb. (P5S-R030G-P)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- RUBBERMAID COMMERCIAL Caster, Swivel (GRFG4501L20000)
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-C-230V-3PH)
- QUAL-CRAFT Qualcraft 2525 Adjustable, Slater Style Roof Bracket, Steel, Galvanized, For Any Roof Pitch (2525)
- QUAL-CRAFT Fixed Roof Bracket, Adjustable, Steel, Red, PowderCoated (2505)
- QUAL-CRAFT Qualcraft 2201 Pump Jack Brace, Steel (2201)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- BIL-JAX Drywall Cart - Heavy Duty (0063-0575-11YE)
- BALLYMORE Bolt on Tool Tray for Fork Decks (Tool Tray Bolt on)
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- Qual-Craft Scaffolding Accessories