Shop All Motor Oil
Quaker State
Engine Oil, 5W-30, Conventional, 5 Qt., Advanced Durability
Mfr # 550044963
Zoro # G8580826
original price:
$44.95
5% off
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quaker State
- MFR # 550044963
- Zoro # G8580826
- UPC # 073102002760
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series Advanced Durability, Container Size 5 qt, Base Formulation Conventional, SAE Viscosity Grade 5W-30, Additives Included Corrosion Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Advanced Durability(TM) Oil Maintains Required Viscosity and Optimal Protection, Flash Point 428 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -36 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 45 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Tuff End Buoy (61152)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 9/16 Diameter x 2-3/4 Inch Usable Length (66102)
- BANDO Auto Serpentine Belt, 6Pk725 (6PK725)
- GATES Auto V-Belt, Industry Number K080590HD (K080590HD)
- QUAKER STATE Pennzoil Platinum 5W-20 4-Cycle Synthetic Motor Oil 1 qt 1 pk (550022686)
- QUAKER STATE Engine Oil, 10W-30, Synthetic Blend, 1 Qt., Defy (550043280)
- QUAKER STATE Peak Performance 10W-30 4-Cycle Conventional Motor Oil 1 qt (550035170)
- QUAKER STATE Oil Motor Dlx Quaker 10W40 (550034964/5500240)
- QUAKER STATE Peak Performance 5W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035180)
- QUAKER STATE Engine Oil, 10W-40, Conventional, 5 Qt., Advanced Durability (550044961)
- ROTELLA 15W40 Quart Triple Protection Motor Oil (550049483)
- Quaker State Motor Oil