Shop All Motor Oil
Quaker State
Engine Oil, 10W-40, Conventional, 5 Qt., Advanced Durability
Mfr # 550044961
Zoro # G8580792
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quaker State
- MFR # 550044961
- Zoro # G8580792
- UPC # 073102002142
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series Advanced Durability, Container Size 5 qt, Base Formulation Conventional, SAE Viscosity Grade 10W-40, Additives Included Corrosion Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Advanced Durability(TM) Oil Maintains Required Viscosity and Optimal Protection, Flash Point 428 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Grey (460031)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550106 (P550106)
- ASSENMACHER SPECIALTY TOOLS Subaru Threaded Oil Funnel (OFSU1042)
- JOHNSON CONTROLS Thermal Conductive Mtl (F-1000-182)
- QUAKER STATE Pennzoil Platinum 5W-30 Gasoline Synthetic Motor Oil 5 qt 1 pk (550046126)
- QUAKER STATE Engine Oil, 5W-20, Conventional, 5 Qt., Advanced Durability (550044965)
- QUAKER STATE Defy 5W-20 Gasoline Synthetic Blend Motor Oil 1 qt (550043274)
- QUAKER STATE Pennzoil Platinum 5W-30 Synthetic Motor Oil 1 qt 1 pk (550022689)
- QUAKER STATE Oil Motor Dlx Quaker 10W40 (550034964/5500240)
- QUAKER STATE Pennzoil High Mileage 10W-30 Gasoline Conventional Motor Oil 5 qt 1 pk (550045205)
- LUCAS OIL 10689 ZDDP 20W50 Conventional Hot Rod & Classic Car Motor Oil 1 qt. (LUC10689-6)
- Quaker State Motor Oil