Shop All Chips, Pretzels and Popcorn
Quaker
Rice Crisps, Cheddar Cheese, 0.67 oz Bag, 60PK
Mfr # 44117
Zoro # G108842998
product price: $80.95
/pk 60, $1.35/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.67 oz
- Snack Food Type Chips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quaker
- MFR # 44117
- Zoro # G108842998
- UPC # 10030000441173
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 0.67 oz |
Details
Flavor | Cheddar Cheese |
Snack Food Type | Chips |
Item | Food |
Description
Simply delicious-9 grams of whole-grain goodness in each serving. Popped whole-grain brown rice has a light, airy texture and a natural, earthy flavor. No high fructose corn syrup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Knife, Black, Series T, Dixie , Med, PK960 (DUSSPK5)
- T&S BRASS Gasket (3-1/2" Flange) For - Part# Ts010382-45 (TS010382-45)
- HOBART Gear Worm, 29 tons (00-874934)
- TURBO AIR Metal Sensor (U28R411890)
- COMMODITY BEANS Commodity Great Northern Beans 20lbs (02001)
- JACK RABBIT Jack Rabbit Great Northern Beans 20lbs (295365180)
- DENTYNE ICE Sugarless Gum, Peppermint Flavor, 16 Pieces/Pack, PK9 (00 12546 31254 00)
- WABASH VALLEY FARMS Wabash Valley Farms 26001DS Barn Red Whirley-PopTM Real Theater Popping Kit (26006-D)
- PORTION PAC Portion Pac Chopped Onions 9g Packet, PK200 (00716037955700)
- LUCKY LEAF Lucky Leaf Premium Chocolate Pudding #10 Can, PK6 (FFPDP2000LKL01)
- WABASH VALLEY FARMS Wabash Valley Farms 36053 Stainless Steel Whirley-Pop & Real Theater Popping Kits (36053)
- Quaker Chips, Pretzels and Popcorn