Shop All Cereal, Granola and Oatmeal
Quaker
Instant Oatmeal, Assorted Varieties, 1.05 oz Packet, PK40
Mfr # 12211
Zoro # G500929662
product price: $48.69
/pk 40, $1.22/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.05 oz
- Standards Kosher Certified
- Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quaker
- MFR # 12211
- Zoro # G500929662
- UPC # 30000569597
- Country of Origin United States
- Category Cereal, Granola and Oatmeal
Details
Capacity | 1.05 oz |
Standards | Kosher Certified |
Weight | 2 lbs |
Description
Quaker Oats provide a good source of fiber to support a healthy digestive system. Quaker Oats are 100 percent whole grain, low in saturated fat and cholesterol to help reduce the risk of heart disease. Made with no artifical preservatives, no artifical flavors, Kosher friendly, 2 grams of fat and only 110 calories per serving. Oatmeal is a great start to your morning to keep you energized, fueled and feeling good for the entire day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Blue Donuts Lattice Flat Napkin Holder (BD3931163)
- WHIRLPOOL Wheel (W10195416V)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- BUNN Nozzle Assembly, 2 O Ring Quick Stop - Blk (49819.1001)
- QUAKER Instant Oatmeal, Assorted Varieties, 1.51 oz Envelope, PK52 (26298)
- QUAKER Instant Oatmeal, Maple and Brown Sugar, 1.51 oz Packet, 40PK (40102)
- KELLOGGS Low Fat No Nuts No Raisins Crunchy Granola Clusters Cereal 50 oz., PK4 (3800049834)
- MALT O MEAL Malt O Meal Chocolate Malt-O-Meal 28 oz. Box, PK12 (00136)
- CREAM OF RICE Stove Rice, PK12 (80100698)
- WHEATIES Wheat Chex Cereal Box 14 oz., PK10 (16000-27549)
- KELLOGGS Kellogg's Bran Flakes Complete Cereal 1.13 oz., PK70 (3800021937)
- Quaker Breakfast & Cereal