Shop All Earthquake Safety Devices
Quakehold!
Steel Furniture Cable, 4 In, Silver
Mfr # 2930
Zoro # G3977285
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For Secure Tall And Heavy Furniture To The Wall. Steel Coated Aircraft Cable Holds Furniture Upright During Earthquakes, Windstorms And Protects Children When Climbing.
- Includes (2) End Cap, (1) 4 in Cable, (1) Furniture Plate, (1) Wall Plate, (2) 1-1/2 in Screws, (1) 2 in Screw, Instructions
- Weight Capacity 1,000 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # 2930
- Zoro # G3977285
- UPC # 753962029304
- Country of Origin Taiwan, Province of China
- Category Earthquake Safety Devices
Details
Item | Steel Furniture Cable |
Used For | Secure Tall And Heavy Furniture To The Wall. Steel Coated Aircraft Cable Holds Furniture Upright During Earthquakes, Windstorms And Protects Children When Climbing. |
Includes | (2) End Cap, (1) 4 in Cable, (1) Furniture Plate, (1) Wall Plate, (2) 1-1/2 in Screws, (1) 2 in Screw, Instructions |
Weight Capacity | 1,000 lb |
Color | Silver |
Description
Steel Furniture Cable, Silver, Weight Capacity 1,000 lb, Used For Secure Tall And Heavy Furniture To The Wall. Steel Coated Aircraft Cable Holds Furniture Upright During Earthquakes, Windstorms And Protects Children When Climbing., Includes (2) End Cap, (1) 4 in Cable, (1) Furniture Plate, (1) Wall Plate, (2) 1-1/2 in Screws, (1) 2 in Screw, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-3X)
- SITEPRO RS21 Custom-Fit White Safety Eyewear W/ Polarized Smoke Lens (24-RS21WP)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Cobalt Blue (N273)
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! File Cabinet Fastener Strap, Gray (RW.2X12.G.1)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- QUAKEHOLD! HPLC 2-Stack Fastener Kit, Gray (RD.HP.2G.1)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- QUAKEHOLD! Equipment Fastener, 50 Lbs, Gray (RD.T4.4G.1)
- Quakehold! Earthquake Safety Devices