Shop All Earthquake Safety Devices
Quakehold!
Ratchet Strap w/Corner Brackets, 90 In
Mfr # RF.R90CB.G.1
Zoro # G3968885
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 4,000 lb
- Color Gray
- Includes (1) 2 in X 90 in Strap With Wide-Handle Ratchet And Floor-Mount Plate,(1) 2 in X 180 in Strap With Floor-Mount Plate, (2) Corner Brackets, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
- Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RF.R90CB.G.1
- Zoro # G3968885
- UPC # 094715664640
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Ratchet Strap |
Weight Capacity | 4,000 lb |
Color | Gray |
Includes | (1) 2 in X 90 in Strap With Wide-Handle Ratchet And Floor-Mount Plate,(1) 2 in X 180 in Strap With Floor-Mount Plate, (2) Corner Brackets, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions |
Used For | Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment. |
Description
Ratchet Strap, Gray, Weight Capacity 4,000 lb, Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment., Includes (1) 2 in X 90 in Strap With Wide-Handle Ratchet And Floor-Mount Plate,(1) 2 in X 180 in Strap With Floor-Mount Plate, (2) Corner Brackets, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Uncoated (4VCG3)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- DR. SCHOLLS INSOLES MEN PR 1PAIR (88853002934)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- QUAKEHOLD! Flex Mount Fastener, Black, 200 lb. (RDFMT62)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Gray (RD.T6.4G.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Black (RW.2X12.B.1)
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel (RZ.100.1)
- QUAKEHOLD! Equipment Fastener, 25 Lbs, Black (RD.T2.4B.1)
- Quakehold! Emergency Preparedness & Safety Training