Shop All Earthquake Safety Devices
Quakehold!
Ratchet Strap, 90 In, Gray
Mfr # RF.R90.G.1
Zoro # G4049796
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment.
- Includes (1) 2 in X 90 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
- Weight Capacity 4,000 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RF.R90.G.1
- Zoro # G4049796
- UPC # 094715664657
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Ratchet Strap |
Used For | Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment. |
Includes | (1) 2 in X 90 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions |
Weight Capacity | 4,000 lb |
Color | Gray |
Description
Ratchet Strap, Gray, Weight Capacity 4,000 lb, Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment., Includes (1) 2 in X 90 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-115)
- ALLEGRO INDUSTRIES 2XL Cotton Cooling Vest, Blue (8401-05)
- LYLE Not An Exit Sign, English, 7" W, 5" H, Vinyl, White (U5-1430-RD_7X5)
- MAGID Safety Glasses, Clear Yes (Y770RBAFC)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- QUAKEHOLD! Flex Mount Fastener, Black, 200 lb. (RDFMT62)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Gray (RW.1X48.G.2.1)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Flammable Cabinet Strut Fastener, Gray (RW.1S.2X.1)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Black (RW.1X48.B.2.1)
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel (RZ.100.1)
- Quakehold! Emergency Preparedness & Safety Training