Shop All Earthquake Safety Devices
Quakehold!
Ratchet Strap, 60 In, Gray
Mfr # RF.R60.G.1
Zoro # G4093187
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 4,000 lb
- Color Gray
- Includes (1) 2 in X 60 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
- Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RF.R60.G.1
- Zoro # G4093187
- UPC # 094715664633
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Ratchet Strap |
Weight Capacity | 4,000 lb |
Color | Gray |
Includes | (1) 2 in X 60 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions |
Used For | Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment. |
Description
Ratchet Strap, Gray, Weight Capacity 4,000 lb, Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment., Includes (1) 2 in X 60 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Combustible Sign, D660PB (D660PB)
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- QUAKEHOLD! File Cabinet Fastener Strap, Black (RW.2X12.B.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Gray (RW.2X12.G.1)
- QUAKEHOLD! Ganging File Strap, Black (RG.2X14.B.2.1)
- QUAKEHOLD! Ganging File Strap, Gray (RG.2X14.G.2.1)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Flammable Cabinet Strut Fastener, Gray (RW.1S.2X.1)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- Quakehold! Earthquake Safety Devices