Shop All Earthquake Safety Devices
Quakehold!
Ratchet Strap, 30 In, Gray
Mfr # RF.R30.G.1
Zoro # G4181581
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment.
- Includes (1) 2 in X 30 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
- Weight Capacity 4,000 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RF.R30.G.1
- Zoro # G4181581
- UPC # 094715664626
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Ratchet Strap |
Used For | Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment. |
Includes | (1) 2 in X 30 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions |
Weight Capacity | 4,000 lb |
Color | Gray |
Description
Ratchet Strap, Gray, Weight Capacity 4,000 lb, Used For Secure To Concrete Floor And Over -80, -20 Freezers, Multi-Door Deli Refrigerators, Incubators, Shakers, And Other Large Equipment., Includes (1) 2 in X 30 in Strap With Wide-Handle Ratchet And Floor-Mount Plate, (1) 2 in X 180 in Strap With Floor-Mount Plate, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- ARIAT Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- CLC WORK GEAR KNEELING MAT 14""X21"" CLC (302)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Grn (30014-100)
- QUAKEHOLD! File Cabinet Fastener Strap, Gray (RW.2X12.G.1)
- QUAKEHOLD! Flammable Cabinet Strut Fastener, Gray (RW.1S.2X.1)
- QUAKEHOLD! Lasso Strap Fastener, 25 Lbs, Gray (RD.S.G.1)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- QUAKEHOLD! Cart-to-Wall Strap, Gray (RW.CTW.G.1)
- QUAKEHOLD! Equipment Fastener, 50 Lbs, Gray (RD.T4.4G.1)
- QUAKEHOLD! Equipment Fastener, 25 Lbs, Black (RD.T2.4B.1)
- Quakehold! Earthquake Safety Devices