Shop All Earthquake Safety Devices
Quakehold!
Push Button Strut Strap, Black, 1200 lb.
Mfr # RWPBSSB
Zoro # G7480952
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1,200 lb
- Color Black
- Includes (2) 2 in X 15 in Straps with Hook-and-Loop and Push Button Buckle, (2) 30 in Adjusting Straps with Mounting Bracket, (2) 3/8 in Strut Nuts, (2) 3/8 in x 3/4 in 16-tpi, Grade 5, Bolts, (2) 3/8 in X 1 in Flat Washers, (2) Surface Prep Pads, Instruction Sheet
- Used For Secures Large Equipment to The Wall to Prevent Tipping Over. Designed with A Push Button Release, the Push Button Strut Strap is The Easiest and Strongest Safety Strap for Large Equipment.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RWPBSSB
- Zoro # G7480952
- UPC # 094725525405
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Push Button Strut Strap |
Weight Capacity | 1,200 lb |
Color | Black |
Includes | (2) 2 in X 15 in Straps with Hook-and-Loop and Push Button Buckle, (2) 30 in Adjusting Straps with Mounting Bracket, (2) 3/8 in Strut Nuts, (2) 3/8 in x 3/4 in 16-tpi, Grade 5, Bolts, (2) 3/8 in X 1 in Flat Washers, (2) Surface Prep Pads, Instruction Sheet |
Used For | Secures Large Equipment to The Wall to Prevent Tipping Over. Designed with A Push Button Release, the Push Button Strut Strap is The Easiest and Strongest Safety Strap for Large Equipment. |
Description
Push Button Strut Strap, Black, Weight Capacity 1,200 lb, Used For Secures Large Equipment to The Wall to Prevent Tipping Over. Designed with A Push Button Release, the Push Button Strut Strap is The Easiest and Strongest Safety Strap for Large Equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1126-RD_14X10 (U3-1126-RD_14X10)
- VERSATOUCH 9-1/2" Chemical Resistant Gloves, Nitrile, 8, 100PK (92-220)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 24" x 36" (RRO2436)
- ASPEN Gasoline Bottles, Four Cycle Gallon (4T005USA108)
- QUAKEHOLD! Adhesive Plate Assembly, Wall Bracket (RW4X4CABLEXL)
- QUAKEHOLD! Flex Mount Bar, Black, 400 lb. (RDFMBAR6)
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- QUAKEHOLD! Adhesive Plates, Silver, 500 lb. (RA4X4)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- QUAKEHOLD! Equipment Wall Strap, White (RW.2X48.W.2.1)
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel (RZ.100.1)
- Quakehold! Emergency Preparedness & Safety Training