Shop All Earthquake Safety Devices
Quakehold!
Lasso Strap Fastener, 25 Lbs, Gray
Mfr # RD.S.G.1
Zoro # G4195186
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop And Desktop Pedestal Equipment Weighing Less Than 25 Lbs.
- Includes (1) 1 in X 2 in Buckle With 3M(R) VHB Adhesive, (1) 3/4 in X 30 in Locking Strap With D-Ring, (2) Surface Prep Pads, Instructions
- Weight Capacity 25 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RD.S.G.1
- Zoro # G4195186
- UPC # 094715664510
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Lasso Strap Fastener |
Used For | Countertop And Desktop Pedestal Equipment Weighing Less Than 25 Lbs. |
Includes | (1) 1 in X 2 in Buckle With 3M(R) VHB Adhesive, (1) 3/4 in X 30 in Locking Strap With D-Ring, (2) Surface Prep Pads, Instructions |
Weight Capacity | 25 lb |
Color | Gray |
Description
Lasso Strap Fastener, Gray, Weight Capacity 25 lb, Used For Countertop And Desktop Pedestal Equipment Weighing Less Than 25 Lbs., Includes (1) 1 in X 2 in Buckle With 3M(R) VHB Adhesive, (1) 3/4 in X 30 in Locking Strap With D-Ring, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- TILLMAN Leather Drivers Gloves, Cowhide, S, 1 Pair (1414S)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, 84562 (84562)
- STRANCO Die-Cut Refl. Number Label, 9, 2In H, PK5 (DWR-2-9-5)
- QUAKEHOLD! Cart-to-Wall Strap, Gray (RW.CTW.G.1)
- QUAKEHOLD! Refrigerator/Freezer Door Lock, Silver (RSRDL1)
- QUAKEHOLD! Flammable Cabinet Strut Fastener, Gray (RW.1S.2X.1)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- QUAKEHOLD! Adhesive Plates, Silver, 500 lb. (RA4X4)
- Quakehold! Emergency Preparedness & Safety Training