Shop All Earthquake Safety Devices
Quakehold!
HPLC 4-Stack Fastener Kit, Gray
Mfr # RD.HP.4G.1
Zoro # G4161911
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Four Stacked Components On Both Sides
- Includes Two Fastener Assemblies: (2) 2 in X 2 in Countertop Buckles With 3M(R) VHB Adhesive, (8) 1 in X 2 in Equipment Buckles With 3M VHB Adhesive, (2) 20 in Coated Locking Straps, (8) Surface Prep Pads, Instructions
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RD.HP.4G.1
- Zoro # G4161911
- UPC # 094715664466
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | HPLC 4-Stack Fastener Kit |
Used For | Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Four Stacked Components On Both Sides |
Includes | Two Fastener Assemblies: (2) 2 in X 2 in Countertop Buckles With 3M(R) VHB Adhesive, (8) 1 in X 2 in Equipment Buckles With 3M VHB Adhesive, (2) 20 in Coated Locking Straps, (8) Surface Prep Pads, Instructions |
Color | Gray |
Description
HPLC 4-Stack Fastener Kit, Gray, Used For Secure HPLC With Base Buckles To Countertop And Equipment Buckles To Four Stacked Components On Both Sides, Includes Two Fastener Assemblies: (2) 2 in X 2 in Countertop Buckles With 3M(R) VHB Adhesive, (8) 1 in X 2 in Equipment Buckles With 3M VHB Adhesive, (2) 20 in Coated Locking Straps, (8) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7913B/10XL)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- NMC Lead Based Paint, D299R (D299R)
- KLEENGUARD ChemSpry Protect Smock 44" BoundSeam Elastic Wrist YEL 25/Cs (9829)
- QUAKEHOLD! Flex Mount Bar, Black, 400 lb. (RDFMBAR6)
- QUAKEHOLD! Lasso Strap Fastener, 25 Lbs, Gray (RD.S.G.1)
- QUAKEHOLD! Equipment Fastener, 25 Lbs, Black (RD.T2.4B.1)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Gray (RW.1X48.G.2.1)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Lasso Strap Fastener, 50 Lbs, Gray (RD.SL.G.1)
- QUAKEHOLD! Adhesive Plates, Silver, 500 lb. (RA4X4)
- Quakehold! Earthquake Safety Devices