Shop All Earthquake Safety Devices
Quakehold!
High Z-Bracket, 2 In, Stainless Steel
Mfr # RZ.100.1
Zoro # G4154044
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secures Equipment With Adjustable Legs That Have 2 in Clearance From Floor. Equipment That Is Backed Up To A Wall Needs Two Z-Brackets On Front Legs. Equipment That Has No Wall Behind It Needs Four Z-Brackets.
- Includes (1) Z-Bracket With 2 in High Rise, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RZ.100.1
- Zoro # G4154044
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | High Z-Bracket |
Used For | Secures Equipment With Adjustable Legs That Have 2 in Clearance From Floor. Equipment That Is Backed Up To A Wall Needs Two Z-Brackets On Front Legs. Equipment That Has No Wall Behind It Needs Four Z-Brackets. |
Includes | (1) Z-Bracket With 2 in High Rise, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions |
Color | Silver |
Description
High Z-Bracket, Silver, Used For Secures Equipment With Adjustable Legs That Have 2 in Clearance From Floor. Equipment That Is Backed Up To A Wall Needs Two Z-Brackets On Front Legs. Equipment That Has No Wall Behind It Needs Four Z-Brackets., Includes (1) Z-Bracket With 2 in High Rise, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1105BRN)
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM (813-60)
- 2W INTERNATIONAL Reflective Helmet Stickers, Red/Orange (RS-16 RO)
- QUAKEHOLD! Fire Extinguisher Fastening Strap, Red (RW.FX5.1)
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Flex Mount Fastener, Black, 200 lb. (RDFMT62)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Gray (RW.1X48.G.2.1)
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- Quakehold! Emergency Preparedness & Safety Training