Shop All Earthquake Safety Devices
Quakehold!
High Z-Bracket, 1 In, Stainless Steel
Mfr # RZ.050.1
Zoro # G4148767
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secures Equipment With Adjustable Legs That Have 1 in Clearance From Floor. Equipment That Is Backed Up To A Wall Needs Two Z-Brackets On Front Legs. Equipment That Has No Wall Behind It Needs Four Z-Brackets.
- Includes (1) Z-Bracket With 1 in High Rise, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RZ.050.1
- Zoro # G4148767
- UPC # 094715671310
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | High Z-Bracket |
Used For | Secures Equipment With Adjustable Legs That Have 1 in Clearance From Floor. Equipment That Is Backed Up To A Wall Needs Two Z-Brackets On Front Legs. Equipment That Has No Wall Behind It Needs Four Z-Brackets. |
Includes | (1) Z-Bracket With 1 in High Rise, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions |
Color | Silver |
Description
High Z-Bracket, Silver, Used For Secures Equipment With Adjustable Legs That Have 1 in Clearance From Floor. Equipment That Is Backed Up To A Wall Needs Two Z-Brackets On Front Legs. Equipment That Has No Wall Behind It Needs Four Z-Brackets., Includes (1) Z-Bracket With 1 in High Rise, (2) 3/8 in Drop Anchors, (2) 3/8 in Anchor Bolts, (2) 3/8 in Washers, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- CONDOR M/L Safety Vest, Orange (2RE20)
- BRADY Arrow Tape, Black/White, 1 In. W, 91413 (91413)
- QUAKEHOLD! Ganging File Strap, Black (RG.2X14.B.2.1)
- QUAKEHOLD! HPLC 2-Stack Fastener Kit, Gray (RD.HP.2G.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Black (RW.2X12.B.1)
- QUAKEHOLD! Fire Extinguisher Fastening Strap, Red (RW.FX5.1)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- Quakehold! Emergency Preparedness & Safety Training