Shop All Earthquake Safety Devices
This Product is Discontinued
Quakehold!
Gel Pad Seismic Fastener, Clear (Discontinued)
Mfr # RD.G.1.4.1
Zoro # G4211207
This Product is Discontinued
Key Features
- Used For Secures Flat Bottomed Equipment Weighing Less Than 25 Lbs.
- Includes (4) 1 in X 1 in Two-Sided Fasteners, (2) Surface Prep Pads, Instructions
- Weight Capacity 25 lb
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RD.G.1.4.1
- Zoro # G4211207
- UPC # 094715664435
- Country of Origin Japan
- Category Earthquake Safety Devices
Details
Item | Gel Pad Seismic Fastener |
Used For | Secures Flat Bottomed Equipment Weighing Less Than 25 Lbs. |
Includes | (4) 1 in X 1 in Two-Sided Fasteners, (2) Surface Prep Pads, Instructions |
Weight Capacity | 25 lb |
Color | Clear |
Description
Gel Pad Seismic Fastener, Clear, Weight Capacity 25 lb, Used For Secures Flat Bottomed Equipment Weighing Less Than 25 Lbs., Includes (4) 1 in X 1 in Two-Sided Fasteners, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.