Shop All Earthquake Safety Devices
Quakehold!
Ganging File Strap, Gray
Mfr # RG.2X14.G.2.1
Zoro # G4154595
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Gang Together File Cabinets, Storage Cabinets, Bookcases, And Other Items.
- Includes (2) 2 in X 14 in Straps With Industrial Hook And Loop On Each Side, (4) Surface Prep Pads, Instructions
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RG.2X14.G.2.1
- Zoro # G4154595
- UPC # 094715664671
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Ganging File Strap |
Used For | Gang Together File Cabinets, Storage Cabinets, Bookcases, And Other Items. |
Includes | (2) 2 in X 14 in Straps With Industrial Hook And Loop On Each Side, (4) Surface Prep Pads, Instructions |
Color | Gray |
Description
Ganging File Strap, Gray, Used For Gang Together File Cabinets, Storage Cabinets, Bookcases, And Other Items., Includes (2) 2 in X 14 in Straps With Industrial Hook And Loop On Each Side, (4) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- VGUARD Natural White Medium Weight String Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG200M)
- NMC Caution Hot Sign, C35A (C35A)
- KINCO Kinco Insulated Pigskin Leather Mitts with Knit Wrist (901T-L)
- QUAKEHOLD! Adhesive Plates, Silver, 500 lb. (RA4X4)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Black (RD.T6.4B.1)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Refrigerator/Freezer Door Lock, Silver (RSRDL1)
- QUAKEHOLD! File Cabinet Fastener Strap, Black (RW.2X12.B.1)
- QUAKEHOLD! Ratchet Strap w/Corner Brackets, 90 In (RF.R90CB.G.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Gray (RW.2X12.G.1)
- Quakehold! Emergency Preparedness & Safety Training