Shop All Earthquake Safety Devices
Quakehold!
Flex Mount Fastener, Silver, 200 lb.
Mfr # RDFM23C2
Zoro # G7542464
original price:
$63.85
4% off
new price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar.
- Includes (2) 12 in Cable with Carabiners, (2) 2 in x 3 in Stainless Steel 316 Plates with 3M VHB (Very High Bond) Adhesive, (2) Surface Prep Pads, Instruction Sheet
- Weight Capacity 200 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RDFM23C2
- Zoro # G7542464
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Flex Mount Fastener |
Used For | Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar. |
Includes | (2) 12 in Cable with Carabiners, (2) 2 in x 3 in Stainless Steel 316 Plates with 3M VHB (Very High Bond) Adhesive, (2) Surface Prep Pads, Instruction Sheet |
Weight Capacity | 200 lb |
Color | Silver |
Description
Flex Mount Fastener, Silver, Weight Capacity 200 lb, Used For Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar., Includes (2) 12 in Cable with Carabiners, (2) 2 in x 3 in Stainless Steel 316 Plates with 3M VHB (Very High Bond) Adhesive, (2) Surface Prep Pads, Instruction Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- SCRUB ZONE Scrub Pants, M, Gray, Unisex (85221)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- QUAKEHOLD! Equipment Wall Strap, White (RW.2X48.W.2.1)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, White (RD.T6.4W.1)
- QUAKEHOLD! Steel Furniture Cable, 4 In, Silver (2930)
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMV2)
- Quakehold! Earthquake Safety Devices