Shop All Earthquake Safety Devices
Quakehold!
Flex Mount Fastener, Black, 200 lb.
Mfr # RDFMT62
Zoro # G7498793
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar.
- Includes (2) 12 in Bio Straps with Carabiners, (2) Thumb Lock 2 in x 3 in Fasteners With 3M VHB (Very High Bond) Adhesive, (2) Surface Prep Pads, Instruction Sheet
- Weight Capacity 200 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RDFMT62
- Zoro # G7498793
- UPC # 094725525436
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Flex Mount Fastener |
Used For | Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar. |
Includes | (2) 12 in Bio Straps with Carabiners, (2) Thumb Lock 2 in x 3 in Fasteners With 3M VHB (Very High Bond) Adhesive, (2) Surface Prep Pads, Instruction Sheet |
Weight Capacity | 200 lb |
Color | Black |
Description
Flex Mount Fastener, Black, Weight Capacity 200 lb, Used For Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar., Includes (2) 12 in Bio Straps with Carabiners, (2) Thumb Lock 2 in x 3 in Fasteners With 3M VHB (Very High Bond) Adhesive, (2) Surface Prep Pads, Instruction Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, L, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-L)
- MCR SAFETY Select Grade Driver Wing Thumb, XL, PK12 (3214XL)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-M)
- QUAKEHOLD! File Cabinet Fastener Strap, Gray (RW.2X12.G.1)
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel (RZ.100.1)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- QUAKEHOLD! Cart-to-Wall Strap, Gray (RW.CTW.G.1)
- QUAKEHOLD! Refrigerator/Freezer Door Lock, Silver (RSRDL1)
- Quakehold! Emergency Preparedness & Safety Training