Shop All Earthquake Safety Devices
Quakehold!
Flex Mount Fastener, Black, 100 lb.
Mfr # RDFMV2
Zoro # G7630244
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar.
- Includes (2) 12 in Bio Straps with Carabiners, (2) Flexible Strap Attachment with 6 in Industrial Hook-and-Loop and Side Release Buckles, (2) Surface Prep Pads, Instruction Sheet
- Weight Capacity 100 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RDFMV2
- Zoro # G7630244
- UPC # 094725525443
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Flex Mount Fastener |
Used For | Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar. |
Includes | (2) 12 in Bio Straps with Carabiners, (2) Flexible Strap Attachment with 6 in Industrial Hook-and-Loop and Side Release Buckles, (2) Surface Prep Pads, Instruction Sheet |
Weight Capacity | 100 lb |
Color | Black |
Description
Flex Mount Fastener, Black, Weight Capacity 100 lb, Used For Brace Flat Surface Equipment with This FlexMount Fastener Which Attaches to Your Unit with The Opposing End Secured to The FlexMount Bar., Includes (2) 12 in Bio Straps with Carabiners, (2) Flexible Strap Attachment with 6 in Industrial Hook-and-Loop and Side Release Buckles, (2) Surface Prep Pads, Instruction Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- SALISBURY Electrical Gloves, Size 11, 14 In. L, PR (E114RB/11)
- MIDWEST CAN 5GAL RED MTL Gas Can (5810)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-G115)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Lasso Strap Fastener, 50 Lbs, Gray (RD.SL.G.1)
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel (RZ.100.1)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Black (RW.1X48.B.2.1)
- QUAKEHOLD! Adhesive Plate Assembly, Wall Bracket (RW4X4CABLEXL)
- QUAKEHOLD! Ganging File Strap, Gray (RG.2X14.G.2.1)
- QUAKEHOLD! Steel Furniture Cable, 4 In, Silver (2930)
- Quakehold! Earthquake Safety Devices