Shop All Earthquake Safety Devices
Quakehold!
Flex Mount Bar, Black, 400 lb.
Mfr # RDFMBAR6
Zoro # G7490411
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secure A Variety of Flat Surface Equipment with The FlexMount Bar Which Attaches to A Flat Surface Serving As A Base Anchor Point for Equipment Attached with The FlexMount Fasteners.
- Includes (6) 24 in x 2 in Rear Mounted Bar with 3M VHB (Very High Bond) Adhesive, (12) Surface Prep Pads, Instruction Sheet
- Weight Capacity 400 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RDFMBAR6
- Zoro # G7490411
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Flex Mount Bar |
Used For | Secure A Variety of Flat Surface Equipment with The FlexMount Bar Which Attaches to A Flat Surface Serving As A Base Anchor Point for Equipment Attached with The FlexMount Fasteners. |
Includes | (6) 24 in x 2 in Rear Mounted Bar with 3M VHB (Very High Bond) Adhesive, (12) Surface Prep Pads, Instruction Sheet |
Weight Capacity | 400 lb |
Color | Black |
Description
Flex Mount Bar, Black, Weight Capacity 400 lb, Used For Secure A Variety of Flat Surface Equipment with The FlexMount Bar Which Attaches to A Flat Surface Serving As A Base Anchor Point for Equipment Attached with The FlexMount Fasteners., Includes (6) 24 in x 2 in Rear Mounted Bar with 3M VHB (Very High Bond) Adhesive, (12) Surface Prep Pads, Instruction Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 7 (700417)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2M, Lace Up, Brown, PR (A7264 SZ: 9.5M)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- QUAKEHOLD! High Z-Bracket, 1 In, Stainless Steel (RZ.050.1)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Black (RD.T6.4B.1)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- QUAKEHOLD! Adhesive Plates, Silver, 250 lb. (RA2X3)
- QUAKEHOLD! Cart-to-Wall Strap, Gray (RW.CTW.G.1)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- Quakehold! Earthquake Safety Devices