Shop All Earthquake Safety Devices
Quakehold!
Flat Screen Safety Strap, Black
Mfr # 4520
Zoro # G4358417
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secure Large Flat Screen Televisons From Toppling In An Earthquake.
- Includes (2) 1 in X 18 in Straps, (2) Buckles (2 in X 2 in) With 3M(R) Ahdesive, (2) 8mm x 20mm Machine Screw, (2) 8mm Washers, (2) 6mm x 16mm Machine Screw, (2) 6mm Washers, (2) Wood Screws, (2) Alcohol Pads, 1/4 oz Putty, (2) Surface Prep Pads, Instructions
- Weight Capacity 100 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # 4520
- Zoro # G4358417
- UPC # 795871547227
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Flat Screen Safety Strap |
Used For | Secure Large Flat Screen Televisons From Toppling In An Earthquake. |
Includes | (2) 1 in X 18 in Straps, (2) Buckles (2 in X 2 in) With 3M(R) Ahdesive, (2) 8mm x 20mm Machine Screw, (2) 8mm Washers, (2) 6mm x 16mm Machine Screw, (2) 6mm Washers, (2) Wood Screws, (2) Alcohol Pads, 1/4 oz Putty, (2) Surface Prep Pads, Instructions |
Weight Capacity | 100 lb |
Color | Black |
Description
Flat Screen Safety Strap, Black, Weight Capacity 100 lb, Used For Secure Large Flat Screen Televisons From Toppling In An Earthquake., Includes (2) 1 in X 18 in Straps, (2) Buckles (2 in X 2 in) With 3M(R) Ahdesive, (2) 8mm x 20mm Machine Screw, (2) 8mm Washers, (2) 6mm x 16mm Machine Screw, (2) 6mm Washers, (2) Wood Screws, (2) Alcohol Pads, 1/4 oz Putty, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- CONDOR Stick Welding Gloves, Sheepskin Palm, XL, PR (4TJV3)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7143)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-4-PK (7268-4-PK)
- QUAKEHOLD! Fire Extinguisher Fastening Strap, Red (RW.FX5.1)
- QUAKEHOLD! Equipment Fastener, 50 Lbs, Gray (RD.T4.4G.1)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Lasso Strap Fastener, 50 Lbs, Gray (RD.SL.G.1)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Black (RW.1X48.B.2.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Gray (RW.2X12.G.1)
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel (RZ.100.1)
- Quakehold! Emergency Preparedness & Safety Training