Shop All Earthquake Safety Devices
Quakehold!
Equipment Wall Strap, White
Mfr # RW.2X48.W.2.1
Zoro # G3992807
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secures Kitchen Size Refrigerators, Freezers And Similar Sized Items To Studs In Walls, With Easy Disconnect.
- Includes (2) 2 in X 48 in Straps With Industrial Hook And Loop With Side-Release Buckle, (2) 1/4 in Wood Stud Screws, (2) 1/4 in Metal Stud Anchors With Instructions, (2) 1/4 in Metal Stud Screws, (2) 1/4 in X 1 in Washers, (2) Surface Prep Pads, Instructions
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RW.2X48.W.2.1
- Zoro # G3992807
- UPC # 094715671242
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Equipment Wall Strap |
Used For | Secures Kitchen Size Refrigerators, Freezers And Similar Sized Items To Studs In Walls, With Easy Disconnect. |
Includes | (2) 2 in X 48 in Straps With Industrial Hook And Loop With Side-Release Buckle, (2) 1/4 in Wood Stud Screws, (2) 1/4 in Metal Stud Anchors With Instructions, (2) 1/4 in Metal Stud Screws, (2) 1/4 in X 1 in Washers, (2) Surface Prep Pads, Instructions |
Color | White |
Description
Equipment Wall Strap, White, Used For Secures Kitchen Size Refrigerators, Freezers And Similar Sized Items To Studs In Walls, With Easy Disconnect., Includes (2) 2 in X 48 in Straps With Industrial Hook And Loop With Side-Release Buckle, (2) 1/4 in Wood Stud Screws, (2) 1/4 in Metal Stud Anchors With Instructions, (2) 1/4 in Metal Stud Screws, (2) 1/4 in X 1 in Washers, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (CKWBK-200)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Black/Yellow Belt (MS630-YW-BYD-110)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- QUAKEHOLD! Flex Mount Bar, Black, 400 lb. (RDFMBAR6)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Black (RW.1X48.B.2.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Black (RW.2X12.B.1)
- QUAKEHOLD! Equipment Fastener, 50 Lbs, Gray (RD.T4.4G.1)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Black (RD.T6.4B.1)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Fire Extinguisher Fastening Strap, Red (RW.FX5.1)
- Quakehold! Earthquake Safety Devices