Shop All Earthquake Safety Devices
Quakehold!
Equipment Fastener, 50 Lbs, Gray
Mfr # RD.T4.4G.1
Zoro # G4224902
original price:
$21.98
9% off
new price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop And Desktop Equipment Weighing Less Than 50 Lbs.
- Includes (4) 2 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 1 in X 5 in Locking Straps, (2) Surface Prep Pads, Instructions
- Weight Capacity 50 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RD.T4.4G.1
- Zoro # G4224902
- UPC # 094715664565
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Equipment Fastener |
Used For | Countertop And Desktop Equipment Weighing Less Than 50 Lbs. |
Includes | (4) 2 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 1 in X 5 in Locking Straps, (2) Surface Prep Pads, Instructions |
Weight Capacity | 50 lb |
Color | Gray |
Description
Equipment Fastener, Gray, Weight Capacity 50 lb, Used For Countertop And Desktop Equipment Weighing Less Than 50 Lbs., Includes (4) 2 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 1 in X 5 in Locking Straps, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Vertex Vent ANSI Helmet - Red (VTVA-RD)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-3X (96001-30-2-GRN-3X)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- QUAKEHOLD! Ratchet Strap w/Corner Brackets, 90 In (RF.R90CB.G.1)
- QUAKEHOLD! Fire Extinguisher Fastening Strap, Red (RW.FX5.1)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Black (RW.1X48.B.2.1)
- QUAKEHOLD! Adhesive Plate Assembly, Wall Bracket (RW4X4CABLEXL)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Adhesive Plates, Silver, 500 lb. (RA4X4)
- Quakehold! Earthquake Safety Devices