Shop All Earthquake Safety Devices
Quakehold!
Equipment Fastener, 25 Lbs, Gray
Mfr # RD.T2.4G.1
Zoro # G4145145
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop And Desktop Equipment Weighing Less Than 25 Lbs.
- Includes (4) 1 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 3/4 in X 4 in Locking Straps, (2) Surface Prep Pads, Instructions
- Weight Capacity 25 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RD.T2.4G.1
- Zoro # G4145145
- UPC # 094715664541
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Equipment Fastener |
Used For | Countertop And Desktop Equipment Weighing Less Than 25 Lbs. |
Includes | (4) 1 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 3/4 in X 4 in Locking Straps, (2) Surface Prep Pads, Instructions |
Weight Capacity | 25 lb |
Color | Gray |
Description
Equipment Fastener, Gray, Weight Capacity 25 lb, Used For Countertop And Desktop Equipment Weighing Less Than 25 Lbs., Includes (4) 1 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 3/4 in X 4 in Locking Straps, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" H Pol. S.S., EXIT SALIDA (HDSF-8511-H-PS-EXITDBL)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxlrg (PY-800XXL)
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- MUCK BOOT CO Muckster 2 Ankle, Black, 12, PR (M2A-000-BLK-120)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- QUAKEHOLD! HPLC 2-Stack Fastener Kit, Gray (RD.HP.2G.1)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Gray (RD.T6.4G.1)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Gray (RW.2X12.G.1)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, White (RD.T6.4W.1)
- Quakehold! Emergency Preparedness & Safety Training