Shop All Earthquake Safety Devices
Quakehold!
Equipment Fastener, 25 Lbs, Black
Mfr # RD.T2.4B.1
Zoro # G4189717
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop And Desktop Equipment Weighing Less Than 25 Lbs.
- Includes (4) 1 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 3/4 in X 4 in Locking Straps, (2) Surface Prep Pads, Instructions
- Weight Capacity 25 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RD.T2.4B.1
- Zoro # G4189717
- UPC # 094715664534
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Equipment Fastener |
Used For | Countertop And Desktop Equipment Weighing Less Than 25 Lbs. |
Includes | (4) 1 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 3/4 in X 4 in Locking Straps, (2) Surface Prep Pads, Instructions |
Weight Capacity | 25 lb |
Color | Black |
Description
Equipment Fastener, Black, Weight Capacity 25 lb, Used For Countertop And Desktop Equipment Weighing Less Than 25 Lbs., Includes (4) 1 in X 2 in Buckles With 3M(R) VHB Adhesive, (2) 3/4 in X 4 in Locking Straps, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Large Format Danger All Drivers Must Chock Wheels Sign, D223AC (D223AC)
- BRADY Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-25-483-1-DA (THTEL-25-483-1-DA)
- MCR SAFETY ted Cotton Canvas Clute Std Weig, PK12 (8808)
- NASCO Chemical Splash Jacket, XL, PVC/Polyester (52JGX)
- QUAKEHOLD! Flammable Cabinet Strut Fastener, Gray (RW.1S.2X.1)
- QUAKEHOLD! Lasso Strap Fastener, 25 Lbs, Gray (RD.S.G.1)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Black (RD.T6.4B.1)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Gray (RW.1X48.G.2.1)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- QUAKEHOLD! Steel Furniture Cable, 4 In, Silver (2930)
- QUAKEHOLD! File Cabinet Fastener Strap, Black (RW.2X12.B.1)
- Quakehold! Emergency Preparedness & Safety Training