Shop All Earthquake Safety Devices
Quakehold!
Equipment Fastener, 200 Lbs, Gray
Mfr # RD.T6.4G.1
Zoro # G4048511
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop And Desktop Equipment Weighing Less Than 200 Lbs.
- Includes (4) 2 in X 3 in Buckles With 3M(R) VHB Adhesive,(2) 1 in X 8 in Locking Straps With Holes, (2) Surface Prep Pads, Instructions
- Weight Capacity 200 lb
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RD.T6.4G.1
- Zoro # G4048511
- UPC # 094715664589
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Equipment Fastener |
Used For | Countertop And Desktop Equipment Weighing Less Than 200 Lbs. |
Includes | (4) 2 in X 3 in Buckles With 3M(R) VHB Adhesive,(2) 1 in X 8 in Locking Straps With Holes, (2) Surface Prep Pads, Instructions |
Weight Capacity | 200 lb |
Color | Gray |
Description
Equipment Fastener, Gray, Weight Capacity 200 lb, Used For Countertop And Desktop Equipment Weighing Less Than 200 Lbs., Includes (4) 2 in X 3 in Buckles With 3M(R) VHB Adhesive,(2) 1 in X 8 in Locking Straps With Holes, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 13 Unisex Black (VW49T-13)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 30 ft. L, 9/16" Thick (447.916X3X30BK)
- HY-KO Braille Men Signs 6" x 9", 3PK (A20007)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- QUAKEHOLD! Equipment Wall Strap, White (RW.2X48.W.2.1)
- QUAKEHOLD! Equipment Fastener, 50 Lbs, Gray (RD.T4.4G.1)
- QUAKEHOLD! Ganging File Strap, Black (RG.2X14.B.2.1)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- QUAKEHOLD! Fire Extinguisher Fastening Strap, Red (RW.FX5.1)
- Quakehold! Earthquake Safety Devices