Shop All Earthquake Safety Devices
Quakehold!
Equipment Fastener, 200 Lbs, Black
Mfr # RD.T6.4B.1
Zoro # G3930175
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop And Desktop Equipment Weighing Less Than 200 Lbs.
- Includes (4) 2 in X 3 in Buckles With 3M(R) VHB Adhesive, (2) 1 in X 8 in Locking Straps With Holes, (2) Surface Prep Pads, Instructions
- Weight Capacity 200 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RD.T6.4B.1
- Zoro # G3930175
- UPC # 094715664572
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Equipment Fastener |
Used For | Countertop And Desktop Equipment Weighing Less Than 200 Lbs. |
Includes | (4) 2 in X 3 in Buckles With 3M(R) VHB Adhesive, (2) 1 in X 8 in Locking Straps With Holes, (2) Surface Prep Pads, Instructions |
Weight Capacity | 200 lb |
Color | Black |
Description
Equipment Fastener, Black, Weight Capacity 200 lb, Used For Countertop And Desktop Equipment Weighing Less Than 200 Lbs., Includes (4) 2 in X 3 in Buckles With 3M(R) VHB Adhesive, (2) 1 in X 8 in Locking Straps With Holes, (2) Surface Prep Pads, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 2XL (FRS160-MBL XXL REG)
- MCR SAFETY Leather Palm Gloves, Deerskin, L, PR (3500L)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Adhesive Backed Vinyl (DL40BP50)
- QUAKEHOLD! Equipment Fastener, 25 Lbs, Black (RD.T2.4B.1)
- QUAKEHOLD! Ratchet Strap w/Corner Brackets, 90 In (RF.R90CB.G.1)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Gray (RD.T6.4G.1)
- QUAKEHOLD! Lasso Strap Fastener, 50 Lbs, Gray (RD.SL.G.1)
- QUAKEHOLD! Flex Mount Bar, Black, 400 lb. (RDFMBAR6)
- QUAKEHOLD! Ganging File Strap, Black (RG.2X14.B.2.1)
- QUAKEHOLD! Adhesive Plate Assembly, Wall Bracket (RW4X4CABLEXL)
- Quakehold! Emergency Preparedness & Safety Training