Shop All Earthquake Safety Devices
Quakehold!
Adhesive Plates, Silver, 500 lb.
Mfr # RA4X4
Zoro # G0332145
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Countertop, Floor, Component Plate/Replacement Part In A Custom Equipment Seismic Safety Fastening System
- Includes (2) Stainless Steel Plates
- Weight Capacity 500 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RA4X4
- Zoro # G0332145
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Adhesive Plates |
Used For | Countertop, Floor, Component Plate/Replacement Part In A Custom Equipment Seismic Safety Fastening System |
Includes | (2) Stainless Steel Plates |
Weight Capacity | 500 lb |
Color | Silver |
Description
Adhesive Plates, Silver, Weight Capacity 500 lb, Used For Countertop, Floor, Component Plate/Replacement Part In A Custom Equipment Seismic Safety Fastening System, Includes (2) Stainless Steel Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- WYK Spray, Acidsafe, Neutralizer, 32 oz., PK6 (AN3300)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- QUAKEHOLD! HPLC 2-Stack Fastener Kit, Gray (RD.HP.2G.1)
- QUAKEHOLD! Lasso Strap Fastener, 50 Lbs, Gray (RD.SL.G.1)
- QUAKEHOLD! Push Button Strut Strap, Black, 1200 lb. (RWPBSSB)
- QUAKEHOLD! Adhesive Plate Assembly, Wall Bracket (RW4X4CABLEXL)
- QUAKEHOLD! Flex Mount Fastener, Black, 200 lb. (RDFMT62)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Black (RW.1X48.B.2.1)
- QUAKEHOLD! Fire Extinguisher Fastening Strap, Red (RW.FX5.1)
- Quakehold! Emergency Preparedness & Safety Training