Shop All Earthquake Safety Devices
Quakehold!
Adhesive Plate Assembly, Wall Bracket
Mfr # RW4X4CABLEXL
Zoro # G7560357
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secures your Attached Units to A Wall/ Uni-Strut System With SS Cable and Quick Release, Quick Disconnect
- Includes (2) 24 in Stainless Steel Cables, (2) 4 in X4 in Stainless Steel Attachment Plates with 3M VHB Adhesive,(4) Quick Links,(2) SS Wall/Strut Brackets,(2) 3/8 in Strut-Washer Nuts,(2) 3/8 in x 1 in 16-TPI Grade 5 Bolts,(2) 3/8 in x 1 in Flat Washers,(2) Surface Prep Pads,Instructions Manual
- Weight Capacity 1,000 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quakehold!
- MFR # RW4X4CABLEXL
- Zoro # G7560357
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Adhesive Plate Assembly |
Used For | Secures your Attached Units to A Wall/ Uni-Strut System With SS Cable and Quick Release, Quick Disconnect |
Includes | (2) 24 in Stainless Steel Cables, (2) 4 in X4 in Stainless Steel Attachment Plates with 3M VHB Adhesive,(4) Quick Links,(2) SS Wall/Strut Brackets,(2) 3/8 in Strut-Washer Nuts,(2) 3/8 in x 1 in 16-TPI Grade 5 Bolts,(2) 3/8 in x 1 in Flat Washers,(2) Surface Prep Pads,Instructions Manual |
Weight Capacity | 1,000 lb |
Color | Silver |
Description
Adhesive Plate Assembly, Silver, Weight Capacity 1,000 lb, Used For Secures your Attached Units to A Wall/ Uni-Strut System With SS Cable and Quick Release, Quick Disconnect, Includes (2) 24 in Stainless Steel Cables, (2) 4 in X4 in Stainless Steel Attachment Plates with 3M VHB Adhesive,(4) Quick Links,(2) SS Wall/Strut Brackets,(2) 3/8 in Strut-Washer Nuts,(2) 3/8 in x 1 in 16-TPI Grade 5 Bolts,(2) 3/8 in x 1 in Flat Washers,(2) Surface Prep Pads,Instructions Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- SNAP-LOC Snap-Loc SLASHCI10 Snap-Hook; Carabiner Opens to Connect Ropes; Cables & More - Zinc Plated (SLASHCI10)
- PORTWEST Arctic Winter Glove, L (A146)
- BRADY Lockout Padlock, Al, 1/4" W, Purple, PK3 (ALU-PRP-76ST-KA3PK)
- QUAKEHOLD! Ratchet Strap, 90 In, Gray (RF.R90.G.1)
- QUAKEHOLD! Equipment Wall Strap, Black (RW.2X48.B.2.1)
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel (RZ.100.1)
- QUAKEHOLD! File Cabinet Fastener Strap, Gray (RW.2X12.G.1)
- QUAKEHOLD! Flex Mount Fastener, Black, 200 lb. (RDFMT62)
- QUAKEHOLD! Corner Bracket, Stainless Steel (RF.CB6H.1)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- Quakehold! Emergency Preparedness & Safety Training