Shop All Earthquake Safety Devices
Quakehold!
Adhesive Plate Assembly, Floor Bracket
Mfr # RF4X4CABLE
Zoro # G7594824
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Secures Free Standing Unit to Floor Where There is No Back Wall, Quick Disconnect
- Includes (2) 4 in x 4 in Stainless Steel Plates with 3M VHB Closed Cell Adhesive,(2) Quick Links,(2) 6 in Stainless Steel Cables, (2) Stainless Steel Attachment Plates,(4) Surface Prep Pads, Instructions Manual
- Weight Capacity 1,000 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quakehold!
- MFR # RF4X4CABLE
- Zoro # G7594824
- Country of Origin United States
- Category Earthquake Safety Devices
Details
Item | Adhesive Plate Assembly |
Used For | Secures Free Standing Unit to Floor Where There is No Back Wall, Quick Disconnect |
Includes | (2) 4 in x 4 in Stainless Steel Plates with 3M VHB Closed Cell Adhesive,(2) Quick Links,(2) 6 in Stainless Steel Cables, (2) Stainless Steel Attachment Plates,(4) Surface Prep Pads, Instructions Manual |
Weight Capacity | 1,000 lb |
Color | Silver |
Description
Adhesive Plate Assembly, Silver, Weight Capacity 1,000 lb, Used For Secures Free Standing Unit to Floor Where There is No Back Wall, Quick Disconnect, Includes (2) 4 in x 4 in Stainless Steel Plates with 3M VHB Closed Cell Adhesive,(2) Quick Links,(2) 6 in Stainless Steel Cables, (2) Stainless Steel Attachment Plates,(4) Surface Prep Pads, Instructions Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 6.8 gal., Universal Absorbed, Black, Polyester (GRP923X25-BK)
- MSA SAFETY Combination Cartridge/Filter, Advantage Series, Multigas, Bayonet, Magenta/Olive, 2 Pack (815366)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- QUAKEHOLD! High Z-Bracket, 2 In, Stainless Steel (RZ.100.1)
- QUAKEHOLD! Ratchet Strap w/Corner Brackets, 90 In (RF.R90CB.G.1)
- QUAKEHOLD! Equipment Fastener, 25 Lbs, Black (RD.T2.4B.1)
- QUAKEHOLD! Cart-to-Wall Strap, Gray (RW.CTW.G.1)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- QUAKEHOLD! Wall Strap w/Side Release Buckle, Gray (RW.1X48.G.2.1)
- QUAKEHOLD! Equipment Fastener, 200 Lbs, Gray (RD.T6.4G.1)
- Quakehold! Emergency Preparedness & Safety Training