Shop All Workbench Accessories
Quadhands
Mount Workbench
Mfr # QH-WB-MOUNT
Zoro # G708442765
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Includes Workbench, Arms, Feet
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quadhands
- MFR # QH-WB-MOUNT
- Zoro # G708442765
- UPC # 810064961960
- Country of Origin United States
- Category Workbench Accessories
Details
Item | Workbench |
Material | Steel |
Finish | Powder Coated |
Includes | Workbench, Arms, Feet |
Color | Yellow |
Type | Mount |
Description
Introducing The QuadHands Mount. A Helping Hands Add On for Your PanaVise The QuadHands WorkBench Mount, a completely new idea in helping hand third hand vises. Designed to work with Panavise vises the QuadHands Mount gives you an extra four hands of flexibility when working on your project. Just bolt your Panavise to the QuadHands Mount with the included hardware and you have a sturdy, versatile tool ready to put to work. Configure the QuadHands WorkBench Mount Exactly Like You Want Each arm has a strong rare earth magnet in its base that holds the flexible metal arm firmly to the steel base but can be moved around as needed. Move the arms anywhere you want on the base and they stay put. Need a set of helping hands when away from your bench? No problem, the magnetic bases on the arm will attach to any steel surface. Perfect for working on machinery in the field or even on your car. Designed to Last a Lifetime The QuadHands WorkBench Mount is made from thick powder coated steel weighing in at over 3.2 pounds. The four flexible all metal arms are 16 long and come with heavy duty stainless steel alligator clamps. Each clamp can be rotated 360 degrees then locked into place with the knurled thumb nut. Additional magnetic arms are available including different sizes. Designed and built for professionals and serious hobbyists, the QuadHands WorkBench Mount gets daily use in our product development studio. We think the QuadHands WorkBench Mount will make a useful addition to your work bench too. PanaVise is a registered trademark of Panavise Products, Inc. QuadHands is a registered trademark of Alphidia, llc. There is no affiliation between the two companies though we do admire Panavise products and use them in our lab. The pictures showing the QuadHands Mount with an attached Panavise are for illustration only. Panavise products are not included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- RICHELIEU 1 Pair, Oval Wall Mount Shelf Support for Glass and Wood Shelves, Stainless Steel, 4 to 6mm (93930170)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Blue (QSB808BL)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- QUADHANDS Base Workbench (QH-WB-BASE)
- QUADHANDS Standard Workbench (QH-WB-Standard)
- QUADHANDS Classic Workbench (QH-WB-CLASSIC)
- QUADHANDS Magnetic Arm 200 12 (QH200)
- QUADHANDS LED 3x Magnifier w/ Light (QH-MagLED-V1)
- QUADHANDS Mini Workbench (QH-WB-MINI)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Black (TA10462400-09)
- Quadhands Workbench Components