Shop All Workbench Accessories
Quadhands
LED 3x Magnifier w/ Light
Mfr # QH-MagLED-V1
Zoro # G608442773
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Finish Plastic
- Includes Magnifying LED
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quadhands
- MFR # QH-MagLED-V1
- Zoro # G608442773
- UPC # 810064961946
- Country of Origin United States
- Category Workbench Accessories
Details
Item | Magnifier |
Material | Metal, Plastic |
Finish | Plastic |
Includes | Magnifying LED |
Color | Black |
Type | Magnifying LED |
Description
New For 2018! Introducing the QuadHands 3x Magnifier with rare earth magnetic base. Securely mounts to any ferrous metal surface. The flexible metal gooseneck lets you position the magnifier any way you want. Move the magnifier to where you want and let go. It stays in place to let you work on the object underneath hands free. Perfect for Working with Small Objects Hands Free Designed for the QuadHands Helping Hands System but useful in many other applications. Automotive repair, jewelry crafting, soldering or any place you need to view and work on small objects. To use, simply attach it to any ferrous metal surface. The powerful N50 grade neodymium rare earth magnet will lock the QuadHands magnifier in place. The magnifier can be rotated 360 degrees then locked into position with the knurled thumb nut. Need to see something very small? The QuadHands Magnetic Magnifier has a built in 4x lens to easily see even the smallest objects clearly. Ultra Bright LED'sLight Up Your Project Two super bright LED's illuminate what you are working on. They are precisely angled to pinpoint light directly on the object you are magnifying.Frameless Design Reduces Eye StrainThe QuadHands magnifier features a frameless scratch resistant acrylic lens to make it easier to work with the object being magnified. The frameless design is perfect for solding, crafting and other projects where your hand or a tool is being used. There is no frame to block your view. Perfect for precision work.Cord Free Battery Powered Design - And Yes..Batteries are Included!Uses 4 LR1130 button batteries included but also easy to find and replace.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- TRITON PRODUCTS (1) 31.5 In. W x 9 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-2W)
- 80/20 Drop In T-Stud M8X20 (13169)
- ECONOCO Mondo Mannequins Female Fabric Covered Blouse Form W/ neckblock (F5)
- QUADHANDS Magnetic Arm 100 8 (QH100)
- QUADHANDS Magnetic Arm 200 12 (QH200)
- QUADHANDS Base Workbench (QH-WB-BASE)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- QUADHANDS Mini Workbench (QH-WB-MINI)
- QUADHANDS Classic Workbench (QH-WB-CLASSIC)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- Quadhands Workbench Components