Shop All Plant & Tree Support
Quadel
Rigid Seedling Protector Tubes
Mfr # 3860
Zoro # G302710581
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene and Polypropylene
- Total Length 30 in
- Width 20.8 in
- Height 31.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quadel
- MFR # 3860
- Zoro # G302710581
- Country of Origin Unknown
- Category Plant & Tree Support
Dimensions
Length | 25.9 in |
Total Length | 30 in |
Width | 20.8 in |
Diameter | 5 in |
Height | 31.7 in |
Details
Material | Polyethylene and Polypropylene |
Description
These economical Rigid Seedling Protector Tubes are an effective method for long-term protection of your newly planted tree seedlings. Over the course of 2-4 yr., UV light causes the tubes to naturally disintegrate. Support seedling protector tubes sold separately. NOTE: Use bamboo stakes that are at least one foot longer than the protector tubes to anchor securely.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Tree Remover Brush Grubber (BG-01)
- STENS Fuel Line / 1/4" Id X 3/8" Od X 200' 115-340 (115-340)
- OREGON Mower Blade (92-139)
- ZAREBA DEFT Electric Fence Tester, Digital, ABS, Black (DEFT/DEFT-Z)
- QUADEL Rigid Seedling Protector Tubes (3638)
- QUADEL Rigid Seedling Protector Tubes (3799)
- QUADEL Rigid Seedling Protector Tubes (3684)
- QUADEL Rigid Seedling Protector Tubes (3871)
- QUADEL Rigid Seedling Protector Tubes (3869)
- GREENSCAPES 100 ft. L X 7 ft. W Garden Netting (7024571)
- PANACEA CEILING HOOK BLACK 3PK (86206)
- Quadel Plant & Tree Support