Shop All Pipe & Tube Clamps
Qsm
Ball Valve 2 Tri-Clamp 316LSS
Mfr # EA-33NF-SN-2
Zoro # G010081447
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316L Stainless Steel
- Tube Size 2"
- For Use With Ball Valves
- Fitting Connection Type Tri-clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qsm
- MFR # EA-33NF-SN-2
- Zoro # G010081447
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 2" |
Details
Material | 316L Stainless Steel |
For Use With | Ball Valves |
Fitting Connection Type | Tri-clamp |
Description
Ball Valve 2 Tri-Clamp 316LSS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Tee, 1/2"x3/8", 125, Brz Nl (4385005640)
- NEOPERL Aerator Wrench, Blue, Plastic (5511305)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in.L (08PL-CA11-0120-11D-38D)
- DIXON Cam and Groove, SS Adapter x FNPT, 2" (G200-A-SS)
- ANVIL Strut Pipe Clamp, Pipe Sz 4 In (2400326209)
- KIPP Tube clamps swivel aluminum (K0488.512)
- ALLSTAR 2 in. Double Bolt Clamp-On Retainer (ALL60146)
- NVENT CADDY Pipe Clamp, Polycarbonate, 1 1/16"H (389018)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010NS014)
- BREEZE T-Bolt, 2.63", Carbon Steel Bolt, PK10 (B9222-0263 B)
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Tube, 316SS (CN16S6)
- Qsm Pipe & Tube Clamps