Shop All Milling and Drilling Accessories
This Product is Discontinued
Qpm
Turretjet Coolant Nozzle1/4 Npt/BsptX.16" Orifice. PK5 (Discontinued)
Mfr # TJ00101
Zoro # G4313386
This Product is Discontinued
Key Features
- Series TurretJet
- For Use With Cnc Machines
- Body Material Acetal
- Thread Size 1/4 in
- Orifice Dia. 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qpm
- MFR # TJ00101
- Zoro # G4313386
- UPC # 621779001014
- Country of Origin Canada
- Category Milling and Drilling Accessories
Dimensions
Thread Size | 1/4 in |
Orifice Dia. | 0.16 in |
Length | 15/16 in |
Width | 3/4 in |
Body Dia. | 3/4 in |
Details
Item | Coolant Nozzle |
Series | TurretJet |
For Use With | Cnc Machines |
Body Material | Acetal |
Max. PSI | 150 psi |
Nozzle Material | Stainless Steel |
Product Type | Nozzle |
Description
Coolant Nozzle, Product Type Nozzle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.