Shop All Milling and Drilling Accessories
This Product is Discontinued
Qpm
Pressuremax Coolant Nozzle1/8 Npt/BsptX.117" OrificeX1.25" Ext.PK5 (Discontinued)
Mfr # PM04042
Zoro # G4313438
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series PressureMax
- For Use With Cnc Machines
- Body Material Brass
- Thread Size 1/8 in
- Orifice Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qpm
- MFR # PM04042
- Zoro # G4313438
- UPC # 621779040426
- Country of Origin Canada
- Category Milling and Drilling Accessories
Dimensions
Thread Size | 1/8 in |
Orifice Dia. | 0.12 in |
Length | 63/64 in |
Width | 9/16 in |
Body Dia. | 9/16 in |
Details
Item | Coolant Nozzle |
Series | PressureMax |
For Use With | Cnc Machines |
Body Material | Brass |
Max. PSI | 1,000 psi |
Nozzle Material | Stainless Steel |
Product Type | Nozzle |
Description
Coolant Nozzle, Product Type Nozzle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.