Shop All Milling and Drilling Accessories
This Product is Discontinued
Qpm
Lollipop Coolant Nozzle12MM Brass BallX1/4"X6" PK5 (Discontinued)
Mfr # LP05508
Zoro # G4313499
This Product is Discontinued
Key Features
- Series LolliPop
- For Use With Cnc Machines
- Body Material Brass
- Orifice Dia. 0.18 in
- Max. PSI 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qpm
- MFR # LP05508
- Zoro # G4313499
- UPC # 621779055086
- Country of Origin Canada
- Category Milling and Drilling Accessories
Dimensions
Orifice Dia. | 0.18 in |
Length | 6 in |
Body Dia. | 15/32 in |
Width | 15/32 in |
Details
Item | Coolant Nozzle |
Series | LolliPop |
For Use With | Cnc Machines |
Body Material | Brass |
Max. PSI | 500 psi |
Nozzle Material | Cooper |
Product Type | Nozzle |
Description
Coolant Nozzle, Product Type Nozzle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.