Shop All Milling and Drilling Accessories
This Product is Discontinued
Qpm
Brass Ball Coolant Nozzle15MMXM6X1.0 Tapped Hole (w/ Set Screw) PK5 (Discontinued)
Mfr # BB11043
Zoro # G4313596
This Product is Discontinued
Key Features
- Series BrassBall
- For Use With Cnc Machines
- Body Material Brass
- Orifice Dia. 1 in
- Max. PSI 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qpm
- MFR # BB11043
- Zoro # G4313596
- UPC # 621779110433
- Country of Origin Canada
- Category Milling and Drilling Accessories
Dimensions
Orifice Dia. | 1 in |
Length | 1181/2000 in |
Width | 19/32 in |
Body Dia. | 19/32 in |
Details
Item | Coolant Nozzle |
Series | BrassBall |
For Use With | Cnc Machines |
Body Material | Brass |
Max. PSI | 500 psi |
Nozzle Material | Brass |
Product Type | Nozzle |
Description
Coolant Nozzle, Product Type Nozzle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.