Shop All Lab Dishes
Qorpak
Weighing Pan, Dia. 4 In, PK500
Mfr # 235998
Zoro # G5938107
product price: $319.99
/pk 500, $0.64/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Diameter 4 in
- Shape Round
- Sterile/Non-Sterile Non-Sterile
- Overall Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 235998
- Zoro # G5938107
- Country of Origin United States
- Category Lab Dishes
Dimensions
Diameter | 4 in |
Overall Height | 3/8 in |
Details
Item | Weighing Pan |
Material | Aluminum |
Shape | Round |
Sterile/Non-Sterile | Non-Sterile |
Description
Weighing Pan, Material Aluminum, Overall Height 3/8 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Repl Electrode Sensor, Double Juntion (WD-35624-38)
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- DURAC Hydrometer, Salt Brine, 10/100 (B61800-0600)
- QORPAK Aluminum Moisture Balance Pan, PK 100 (248965)
- QORPAK Moisture Pan, Dia. 5 In, PK1000 (234795)
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- HEATHROW SCIENTIFIC Pour Boat, Large, Anti-Static, Wht, PK500 (HS120227)
- EAGLE THERMOPLASTICS Weighing Dish, 7-1/2 In. L, PK250 (PB-317)
- UNITED SCIENTIFIC Crucibles, Nickel, With Lid, 25Ml (NCR025)
- LABEXACT SterilePetriDishw/CellulosePad55mm, PK100 (12K974)
- Qorpak Lab Dishes