Shop All Bench and Floor Scale Accessories
Qorpak
Weigh Dish, 70mm, PK1000
Mfr # MET-03106
Zoro # G6820983
original price:
$223.53
15% off
new price: $189.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 80 mL
- Diameter 70 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03106
- Zoro # G6820983
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Diameter | 70 mm |
Details
Color | Silver |
Capacity | 80 mL |
Material | Aluminum |
Item | Weigh Dish |
Description
Weigh Dish, Capacity 80 mL, Silver, Diameter 70 mm, Aluminum, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS RediRite ™ 8-1/2" x 11", Silver (11025)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 16In (5ZZ40)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- QORPAK Weigh Dish, 57mm, PK1000 (MET-03103)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- WEGMANN AUTOMOTIVE 0.50 oz. Mag Weights (Box of 50) (AW050)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- PENN SCALE Penn Scale CM-101 30 lb Capacity Price Computing Scales (CM-101)
- Qorpak Shipping & Packing Scales