Shop All Bench and Floor Scale Accessories
Qorpak
Weigh Dish, 57mm, PK1000
Mfr # MET-03103
Zoro # G5229357
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Diameter 57 mm
- Color Silver
- Capacity 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03103
- Zoro # G5229357
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Diameter | 57 mm |
Details
Item | Weigh Dish |
Material | Aluminum |
Color | Silver |
Capacity | 60 mL |
Description
Weigh Dish, Capacity 60 mL, Silver, Diameter 57 mm, Aluminum, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL243SB)
- SAX True Flow Colorburst Glaze, Obsidian, 1 Pint (S2625X)
- SENCO Crown Fine Wire Staples, 3/8", 1/4" Length (C04BAAP)
- STENS New Stens Oil Filter Shop Pack 120-722-12 For Caterpillar 301.6C 223-0294 (120-722-12)
- QORPAK Weigh Dish, 70mm, PK1000 (MET-03106)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- OPTIMA SCALES Optima Scales OP-926-250 Hanging Scale - 250 lbs x 0.05 lb. (OP-926-250)
- MSI Rechrgble Battery, Blk, Stereolithography (MSI-4260-BATT)
- ADAM EQUIPMENT Weight Indicator Display, Gray, Plastic (GKA)
- Qorpak Bench and Floor Scale Accessories