Shop All Bench and Floor Scale Accessories
Qorpak
Weigh Dish, 43mm, PK1000
Mfr # MET-03105
Zoro # G6721897
original price:
$164.76
36% off
new price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Diameter 43 mm
- Material Aluminum
- Capacity 20 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03105
- Zoro # G6721897
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Diameter | 43 mm |
Details
Item | Weigh Dish |
Color | Silver |
Material | Aluminum |
Capacity | 20 mL |
Description
Weigh Dish, Capacity 20 mL, Silver, Diameter 43 mm, Aluminum, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Dymo LetraTag Plus LT-100H, 3-1/8in X 2-5/8in X 8-3/8in (21455)
- OXFORD Index Card File Box, For 4 x 6 Cards, Blk (OXF01461)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 100 lb. Cap. (CCT48)
- DOCUGARD Security Paper Check, Blue/Green, PK500 (04539)
- QORPAK Weigh Dish, 57mm, PK1000 (MET-03103)
- QORPAK Weigh Dish, 70mm, PK1000 (MET-03106)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- GLOBAL INDUSTRIAL Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity (412553)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8116 Spot Solver - 16 oz. (BB8116)
- Qorpak Shipping & Packing Scales