Shop All Vials
Qorpak
Vial, Screw Top, 7.5ml Clear, PK144
Mfr # GLC-00984
Zoro # G4743846
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 2 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 0.67 in |
Labware Screw Closure Size | 15-425mm |
Dia. | 17mm |
Labware Height - English | 2.36 in |
Neck Size | 15-425 mm |
Height | 60mm |
Labware Inside Dia. - Metric | 17 mm |
Labware Height - Metric | 60 mm |
Overall Height - Metric | 60 mm |
Body Diameter - Metric | 17 mm |
Screw Closure Size | 15-425 mm |
Inside Diameter - Metric | 17 mm |
Description
Vial with Cap, Capacity - Metric 7.5 mL, Capacity - English 0.25 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CAP ONLY, Purple Screw Top Micro Tube Cap, O-Ring, Opaque, Non-sterile (230841P)
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- BRITA Bottle Replacement Filters (36461)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Sample Vial, 10dram, 95mm dia., PK144 (GLC-05080)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- Qorpak Labware