Shop All Vials
Qorpak
Vial, Screw Top, 3.75ml Clear, PK144
Mfr # GLC-00980
Zoro # G4277682
product price: $125.99
/pk 144, $0.87/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Inside Dia. - Metric | 15 mm |
Neck Size | 13-425 mm |
Labware Height - Metric | 45 mm |
Dia. | 15mm |
Labware Height - English | 1.77 in |
Height | 45mm |
Body Diameter - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Overall Height - Metric | 45 mm |
Inside Diameter - Metric | 15 mm |
Description
Vial with Cap, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN3)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 22.18mL, PK72 (GLC-04882)
- QORPAK Vial Cleaned, 10 dram, PK72 (GLC-01021)
- QORPAK Sample Vial, 10dram, 95mm dia., PK144 (GLC-05080)
- QUINCY LAB Incubator, Steel Door (12-180)
- Qorpak Labware