Shop All Vials
Qorpak
Vial, Screw Top, 30ml Clear, PK144
Mfr # GLC-01008
Zoro # G4722611
original price:
$251.99
5% off
new price: $237.99
/pk 144, $1.65/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.98 in |
Labware Screw Closure Size | 22-400mm |
Neck Size | 22-400 mm |
Height | 95mm |
Dia. | 25mm |
Labware Height - English | 3.74 in |
Labware Height - Metric | 95 mm |
Labware Inside Dia. - Metric | 25 mm |
Inside Diameter - Metric | 25 mm |
Overall Height - Metric | 95 mm |
Screw Closure Size | 22-400 mm |
Body Diameter - Metric | 25 mm |
Description
Vial with Cap, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Body Diameter - Metric 25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- HEATHROW SCIENTIFIC Cardboard Cryogenic Freezer Box, Wht, PK10 (HS120220)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- Qorpak Vials