Shop All Vials
Qorpak
Vial, Screw Top, 22.5ml Clear, PK72
Mfr # GLC-01006
Zoro # G4744397
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 6 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 70 mm |
Height | 70mm |
Neck Size | 24-400 mm |
Labware Inside Dia. - Metric | 27.25 mm |
Dia. | 27.25mm |
Labware Height - English | 2.76 in |
Screw Closure Size | 24-400 mm |
Body Diameter - Metric | 27.25 mm |
Overall Height - Metric | 70 mm |
Inside Diameter - Metric | 27.25 mm |
Description
Vial with Cap, Capacity - Metric 22 mL, Capacity - English 0.74 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- DIGI-SENSE Traceable Pen-Style Digital Thermom, Key (90205-10)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- QORPAK Vial, 2 dram, PK144 (GLC-00986)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial, 4 dram, PK144 (GLC-06789)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- Qorpak Labware