Shop All Vials
Qorpak
Vial, Screw Top, 20ml Clear, PK72
Mfr # GLC-00999
Zoro # G4710955
product price: $91.15
/pk 72, $1.27/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 5 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.07 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 2.26 in |
Height | 57.5mm |
Labware Height - Metric | 57.5 mm |
Neck Size | 24-400 mm |
Dia. | 27.25mm |
Labware Inside Dia. - Metric | 27.25 mm |
Body Diameter - Metric | 27.25 mm |
Inside Diameter - Metric | 27.25 mm |
Overall Height - Metric | 57.5 mm |
Screw Closure Size | 24-400 mm |
Description
Vial with Cap, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27.25 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 57.5 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE MANIFOLD, NITROGEN/ARGON LINE, TEFLON, 4 PORT, 2mm, 14/20. (M531042)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-250)
- HYDROFARM Measuring Cup, 2000 ml (2 liter) (HGMC2000)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- QORPAK Vial, Screw Top, 7.5ml Clear, PK144 (GLC-00984)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- QORPAK Vial Cleaned, 4 dram, PK72 (GLC-05028)
- QORPAK Vial, 6 dram, PK144 (GLC-01002)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- Qorpak Labware