Shop All Vials
Qorpak
VIAL OPEN TOP W/ SEPTA, PK144
Mfr # GLC-01075
Zoro # G4282661
product price: $266.99
/pk 144, $1.85/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.08 in |
Labware Screw Closure Size | 24-400mm |
Labware Inside Dia. - Metric | 27.5 mm |
Labware Height - English | 3.74 in |
Labware Height - Metric | 95 mm |
Neck Size | 24-400 mm |
Inside Diameter - Metric | 27.5 mm |
Overall Height - Metric | 95 mm |
Body Diameter - Metric | 27.5 mm |
Screw Closure Size | 24-400 mm |
Description
Vial with Cap, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.5 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 1 Oz Ldpe Boston Round Natural, Round, 20-410, (020152)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- PERKIN ELMER Vial Capacity, 20 Mm Vial Holder Rack 36 (N9301304)
- Qorpak Labware