Shop All Vials
Qorpak
Vial, Closed, Tall Glass 40ml, PK144
Mfr # GLC-01022
Zoro # G4719827
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 10 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Labware Inside Dia. - English | 1.09 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - English | 3.74 in |
Height | 95mm |
Neck Size | 24-400 mm |
Dia. | 27.75mm |
Labware Height - Metric | 95 mm |
Labware Inside Dia. - Metric | 27.75 mm |
Screw Closure Size | 24-400 mm |
Overall Height - Metric | 95 mm |
Inside Diameter - Metric | 27.75 mm |
Body Diameter - Metric | 27.75 mm |
Description
Vial with Cap, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 27.75 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Thermoset, Closure Liner Material F217/PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- UNITED SCIENTIFIC Beaker, 8.5 oz, 3 1/4 in H, 2 1/2 in Dia (UN3007-250)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- QORPAK Vial, 7.39mL, PK144 (GLC-00987)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- QORPAK Vial, 14.79mL, PK144 (GLC-00998)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- ZORO SELECT Glass Test Tube with Rim, 16x100mm, Pk72 (TT9800-L)
- Qorpak Labware